DESCRIPTION

  • Includes 1 cartridge kit WES-150
  • Mechanical-free design
  • Model: WES-1000
  • Patented, sealed locking cartridge
  • Smooth, non-porous surfaces
  • Touch-free operation
  • Uses no water
  • Waterfree®

Sloan Valve Waterfree® Water Free Urinal

S1001000

Installation Type:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.19-2006
ASME Specifications
ASME A112.19.19-2006
CEC Compliant
For Sale in CA
Collection
Waterfree®
Color Finish
White
Color Finish Category
Whites
Installation Type
Wall Mount
Material
Vitreous China
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY