DESCRIPTION

  • Mechanical-free design
  • Model: WES-4000
  • Patented, sealed locking cartridge
  • Sloan® cartridge replacement: WES-150
  • Touch-free operation
  • Uses no water
  • Wall hung, wall outlet
  • Waterfree®

Sloan Valve Waterfree® WES-4000 Wallmount Waterfree Urinal

S1004000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.19
CEC Compliant
For Sale in CA
Collection
Waterfree®
Color Finish
White
Color Finish Category
Whites
Flow Rate
0 gpf
Material
Vitreous China
Spud Location
No Spud
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No

Starting at
$346.52
EACH
  • QUANTITY