DESCRIPTION

  • Dimensions: 19-5/8" x 13" x 14"
  • Includes 1 Sloan® cartridge kit WES-150
  • Model: WES-5000
  • Patented, sealed locking cartridge
  • Touch-free operation
  • Wall hung, wall outlet
  • Waterfree®

Sloan Valve Waterfree® WES-5000 Wallmount Waterfree Urinal

S1005000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.19
CEC Compliant
For Sale in CA
Collection
Waterfree®
Color Finish
White
Color Finish Category
Whites
Flow Rate
0 gpf
Height
14 in
Material
Vitreous China
Spud Location
No Spud
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
No
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY