DESCRIPTION

  • Allen wrench for SMO products
  • Hex key with vandal proof adapter

Sloan Valve Wrench

S0325149

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Sloan Valve EBV-200-A Side Mount Operator Units
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Metal
WaterSense Labeled
No

Starting at
$4.08
EACH
  • QUANTITY

DOCUMENTS