DESCRIPTION

Slot Drain Systems 9000 Series 10-1/2 in. Non-Sloped Trench Drain Body

SSD95505N

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
9000 Series
Fits Pipe Size
1/2 in
GSA Approved
No
Height
10-1/2 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY