• Cart

DESCRIPTION

Slot Drain Systems 6000 Series 5-7/8 in. Pre-Sloped Trench Drain Body

SSD60506

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
6000 Series
Fits Pipe Size
1/2 in
GSA Approved
No
Height
5-7/8 in
IAPMO Listed
No
Material
Galvanized Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY