Slot Drain Systems 6000 Series 5-7/8 in. Pre-Sloped Trench Drain Body
SSD65506
Fits Pipe Size:
SPECIFICATIONS
- Adjustable
- No
- CARB OTC LEED Compliant
- No
- Collection
- 6000 Series
- Fits Pipe Size
- 1/2 in
- GSA Approved
- No
- Height
- 5-7/8 in
- IAPMO Listed
- No
- Material
- Stainless Steel
- Material Type
- 304
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday