DESCRIPTION

Slot Drain Systems 7000 Series 7-5/8 in. Pre-Sloped Trench Drain Body

SSD75607

Fits Pipe Size:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
7000 Series
Fits Pipe Size
1/2 in
GSA Approved
No
Height
7-5/8 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY