DESCRIPTION

Small Tube Products 3/8 in. OD Light Drawn Internal Tube

S60075000

Length:

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
12 ft

Starting at
Call for Pricing
  • QUANTITY