35/5 MFD 440V Run Capacitor
35/5 MFD 440V Run Capacitor
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 35/5 mfd
- Material:
- Metal, Aluminum, Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 185
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- Up to 185 Deg F
- UL Listed:
- UL 810
- Volts:
- 440V