5/8 in. Liquid Line Filter Drier
5/8 in. Liquid Line Filter Drier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes