DESCRIPTION

SMC Pneumatics OD Tube x MPT Zinc Plated and Brass Connector

SKQ2HUN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Color Finish
Light Grey, White
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Brass, Zinc Plated
NSF Certified
No