This product requires certification to purchase.

12 in. 13.90 - 14.20 Gasket in Grey

Smith-Blair

12 in. 13.90 - 14.20 Gasket in Grey

  • Fast #
  • Part #S00000033818069
  • Item #1508207
  • Manufacturer Part #00000033818069
5 out of 5 Customer Rating
Brand image
Smith-Blair

12 in. 13.90 - 14.20 Gasket in Grey

  • Fast #
  • Part #S00000033818069
  • Item #1508207
  • Manufacturer Part #00000033818069
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
12 in
Range (in)
13.90 in - 14.20 in
Characteristics & Features
Brand Model Compatibility
442
Coating
Grey
Fitting Type
Gasket
Material
Rubber
Material Type
Buna-N
Warranty & Product Information
ANSI
ANSI 61 Annex G
Application
Waterworks
NSF
NSF 61
NSF Certified
Yes