This product requires certification to purchase.

6 in. Bolt Carbon Steel Coupling

Smith-Blair

6 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S41190066302003
  • Item #18931
  • Manufacturer Part #41190066302003
4.3 out of 5 Customer Rating
Brand image
Smith-Blair

6 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S41190066302003
  • Item #18931
  • Manufacturer Part #41190066302003
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Allow for limited expansion and contraction
  • Will dampen vibration to reduce pipe fatigue
  • Easy to install, no special pipe end preparation required
  • Most size will accommodate anchor stud to restrain the joint
  • Provided with or without pipe stop to accommodate customer need
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
7 in
Pressure - Maximum
150 psi
Characteristics & Features
Coating
Fusion Bonded Epoxy
Fitting Type
Straight
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM A-536
AWWA
AWWA C-213, AWWA C-219
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes