DESCRIPTION

Smith Blair Inc Redi-Clamp 1-1/2 in. Fiber Core Repair Clamp 1.63 in. OD

S244000163000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
1 1/2 in
Length
3 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY