DESCRIPTION

  • Drop-in bolts help ease installation
  • The 245’s gasket has finely gridded surfaces that conform to irregularities on the pipe surface and provide superior sealing on rough or pitted areas

Smith Blair Inc Redi-Clamp 1-1/2 in. Repair Clamp 1.90 in. OD

S245000190000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
1-1/2 in
Length
3 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY