DESCRIPTION

Smith Blair Inc Redi-Clamp 1/2 in. Fiber Core Repair Clamp 0.84 in. OD

S244000084000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
1/2 in
Length
3 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY