• Cart

DESCRIPTION

Smith Blair Inc Redi-Clamp 1 in. Fiber Core Repair Clamp 1.32 in. OD

S244000132000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
1 in
Length
3 in
Material
Ductile Iron, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY