Smith Blair Inc 10 - 12 in. IP Double Strap Saddle
S317001212000
Tap Size:
SPECIFICATIONS
- AWWA Specifications
- AWWA C-213
- Coating
- Epoxy
- End Connection 1
- IP
- End Connections
- IP
- Fits Pipe Size
- 10 in - 12 in
- Material
- Ductile Iron, Stainless Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Range in
- 10.64 in - 12.12 in
- Tap Size
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday