10 in. Cast Iron Transition Coupling
10 in. Cast Iron Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Transition, Coupling
- Material:
- Cast Iron