• Cart

DESCRIPTION

Smith Blair Inc 10 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

S372001110000

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Ductile Iron, Stainless Steel
Range in
10.75 in - 11.10 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY