10 in. Flexi-Coat® Epoxy Ductile Iron Coupling
10 in. Flexi-Coat® Epoxy Ductile Iron Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Follower flange for Omni™ 10 in. coupling
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-219
- Brand Model Compatibility:
- 441
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Range (in):
- 10 in - 10.75 in
- UL Listed:
- No