Smith Blair Inc
10 in. Mechanical Joint PVC Fitting Pipe with Gasket
Part #S12010751110000 | Item #3609237 | Manufacturer Part #12010751110000
$178.23
EACH
(Pricing is for 10 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-111, AWWA A-21.11]
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
Maximum Pressure: 350 psi