DESCRIPTION

  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application

Smith Blair Inc 12-1/2 in. 1-Band Repair Clamp 8.54 - 8.94 in. OD

S226000863

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
8 in
Length
12-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY