DESCRIPTION

Smith Blair Inc 12-1/2 in. 1-Band Repair Clamp 7.95 - 8.35 in. OD

S22600080012000

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
8 in
Length
12-1/2 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY