12-1/2 x 6 in. 1-Band Repair Clamp 6.56 - 6.96 in. OD

Part #S22600066312001  |  Item #1617252  |  Manufacturer Part #22600066312001

$331.00 EACH
(Pricing is for 12-1/2 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-band
  • Removable lugs to allow installation in tight space
  • 360 degree gasket seal
  • Drop-in bolts for easier installation
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Repair leaks due to complete breaks, splits, or hole
  • Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
  • Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
  • Tapered ends allow for full circumferential sealing
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10]

AWWA Specifications: [AWWA C-111, AWWA C-230]

Application: [Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe]

Coating: [Flexi-Coat® Fusion Bonded Epoxy, Zinc]

Fits Pipe Size: 6 in

Length: 12-1/2 in

Material: [Stainless Steel, Ductile Iron, Carbon Steel, NBR]

Material Type: 304

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372]

Range in : 6.56 in - 6.96 in

UL Listed: Yes

Weight: 19