Smith Blair Inc

12-1/2 x 6 in. Stainless Steel CC Outlet Repair Clamp 6.56 - 6.96 in. OD

Part #S23800066312009  |  Item #4493643  |  Manufacturer Part #23800066312009

$327.08 EACH
(Pricing is for 12-1/2 in)

Length:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • 1-Band
  • A tapped clamp to repair damaged pipe at broken or torn out service connections or branch lines
  • Removable lugs to allow installation in tight spaces
  • Maximum support and reinforcement with 360 degree coverage
  • Drop-in bolts in the joint to be opened help ease installation
  • A wide variety of outlet sizes and thread types available to meet demand
  • Lugs have a fusion-bonded Flexi-Coat® epoxy finish for great corrosion resistance
  • Designed for drop in replaceable bolt
  • One open loop lug and one closed loop lug
  • Molded and recessed into gasket

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10]

AWWA Specifications: [AWWA C-111, AWWA C-230, AWWA C-213]

Application: [Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Service Connection Pipe, Branch Line Connection Pipe]

Coating: [Flexi-Coat® Fusion Bonded Epoxy, Zinc]

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Length: 12-1/2 in

Material: [Stainless Steel, Ductile Iron, Steel, NBR]

Material Type: 304

Maximum Pressure: 300 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Range in : 6.56 in - 6.96 in

Tap Size: 1 in

UL Listed: Yes

Weight: 19