DESCRIPTION

Smith Blair Inc 12 - 14 in. IP Ductile Iron Double Strap Saddle (14.32 - 12.62 in. OD)

S313001432000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
12 in - 14 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
14-8/25 in
Range in
14.32 in - 12.62 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY