DESCRIPTION

Smith Blair Inc 12 - 14 x 1 in. IP Ductile Iron Double Strap Saddle

S31300156508000

Manufacturer Part #: 31300156508000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connections
IP
Fits Pipe Size
12 in - 14 in
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
14.73 in - 15.65 in
Tap Size
1 in

Print