DESCRIPTION

Smith Blair Inc 12 - 14 in. IP Ductile Iron Double Strap Saddle

S31700143000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
12 in - 14 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
12.62 in - 14.32 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY