• Cart

DESCRIPTION

Smith Blair Inc 12 - 14 in. Stainless Steel Repair Clamp 13.70 - 14.10 in. OD

S226001370001

Length:

SPECIFICATIONS

Fits Pipe Size
12 in - 14 in
Length
12-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY