12 - 14 x 1 in. CC Ductile Iron Single Strap Saddle

Part #S31500143209000  |  Item #1508208  |  Manufacturer Part #31500143209000

$126.25 EACH

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 12 in - 14 in

Material: Ductile Iron

Range in : 12.62 in - 14.32 in

Tap Size: 1 in