12 - 14 x 3/4 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

12 - 14 x 3/4 in. IP Ductile Iron Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

12 - 14 x 3/4 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31700143206000
  • Item #1672887
  • Manufacturer Part #31700143206000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-213
Coating:
Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in - 14 in
Material:
Ductile Iron, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
12.62 in - 14.32 in
Tap Size:
3/4 in