DESCRIPTION

Smith Blair Inc 12 in. 1-Bolt Repair Clamp 12.62 - 13.02 in. OD

S22600000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
12 in
Length
12-1/2 in
Material
Buna-N, Stainless Steel
Range in
12.62 in - 13.02 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY