• Cart

DESCRIPTION

Smith Blair Inc 12 in. CC Cast Bronze Double Strap Saddle 13.20 - 12.75 in.

S3250013200

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Cast Bronze
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY