DESCRIPTION

Smith Blair Inc 12 in. CC Ductile Iron Double Strap Saddle

S313001320

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
13-1/5 in
Range in
12.75 in - 13.20 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY