12 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 13.90 - 14.20 in. Ductile Iron Coupling
Omni™ 12 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 13.90 - 14.20 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flanges and gaskets can be mixed and matched on the same size nominal sleeve
- Most coupling are stab fit, making installation a breeze, no disassembly is required
- Heavy cast ductile iron parts for long life
- Flanges are color coded by pipe type
- Gaskets and flanges are permanently marked with a part number and range to facilitate proper selection
- Sleeves are available in a variety of lengths, and custom length steel sleeves are available for special applications
- Up to 2.4 in. of range with a single coupling, reducing the need for large coupling inventories
- Meets applicable AWWA C-219 standards
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Omni™
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 9-1/2 in
- Material:
- Ductile Iron, HSLA Carbon Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Range (in):
- 13.90 in - 14.20 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 52 lb