12 x 12 x 6 in. Flanged 304L Stainless Steel Tapping Sleeve 13.16 - 13.56 in.
12 x 12 x 6 in. Flanged 304L Stainless Steel Tapping Sleeve 13.16 - 13.56 in.
Frequently Purchased Together
Product Details
- Range helps reduce inventory
- Molded-in ring in the gasket to ensure effective sealing
- Easy to install
- 360 degree seal provide maximum support and reinforcement around the pipe in case of pipe break
- Fully chemically passivated for maximum corrosion protection
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
- Heavy gauge, all-stainless steel body for rugged performance
- Nylon washers provided to improve bolt torque capability
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223
- CARB OTC LEED Compliant:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 15 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 13.16 in - 13.56 in
- Tap Size:
- 6 in
- UL Listed:
- Yes