14 in. Belt Joint Leak Clamp 15.30 in. OD

Part #S27400001530000  |  Item #520491  |  Manufacturer Part #27400001530000

$1,979.48 EACH

Fits Pipe Size:

14 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
  • Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
  • Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
  • Can be used to prevent leaking bell gaskets as well as repairing them
  • Can be installed without interrupting the flow of the pipeline
  • Front and back pieces are interchangeable
  • All bell-spigot pieces are identical, making installation easier
  • Integral bolt head pocket for one wrench installation
  • Interlocking design allow ease of installation without interrupting the flow in pipe
  • Higher working pressure design

Specifications

ASTM Specifications: [ASTM A-36, ASTM D-2000, ASTM F-1674]

Application: [PVC Pipe, Cast Iron Pipe, Ductile Iron Rubber Ring Pipe, Caulk Joint Pipe]

Coating: Flexi-Coat® Fusion Bonded Epoxy

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fits Pipe Size: 14 in

Fitting Size 1: 14 in

Fitting Sizes: 14 in

Material: [Carbon Steel, Rubber, HSLA Carbon Steel]

Material Type: Nitrile

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372]

Pipe Tubing Size: 14 in

Pressure Class: 150 psi

Weight: 52