Smith Blair Inc 15 in. Alloy Steel Oval Neck Bolt S00000090282005

DESCRIPTION

Smith Blair Inc 15 in. Alloy Steel Oval Neck Bolt

S00000090282005

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Diameter
5/8 in
Length
15 in
Material
Alloy Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS