15 x 12 - 14 in. Stainless Steel Repair Clamp 13.70 - 14.10 in. OD

Part #S22600137015001  |  Item #4742355  |  Manufacturer Part #226-00137015-001

$657.98 EACH
(Pricing is for 15 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 12 in - 14 in

Length: 15 in

Material: Stainless Steel

Type: S22600137015001