15 x 12 in. Stainless Steel Repair Clamp

Part #S23800132015009  |  Item #7532278  |  Manufacturer Part #23800132015009

$609.02 EACH
(Pricing is for 15 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Fits Pipe Size: 12 in

Length: 15 in

Material: Stainless Steel

NSF Certified: No

Range in : 13.10 in -13.50 in

UL Listed: No