DESCRIPTION

Smith Blair Inc 16 - 18 in. Iron Pipe Double Strap Saddle (17.40 - 18.88 in. OD)

S317001888000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
16 in - 18 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
18.88 in - 17.40 in
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY