• Cart

DESCRIPTION

Smith Blair Inc 16 in. 2-Bolt Repair Clamp 17.15 - 17.90 in. OD

S228201715000

Length:

SPECIFICATIONS

Fits Pipe Size
16 in
Length
15 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY