Smith Blair Inc
16 in. Bell Joint Leak Clamp 17.40 - 17.80 in. OD
Part #S27400001740000 | Item #444813 | Manufacturer Part #27400001740000
Fits Pipe Size:
16 inProduct Details
- Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
- Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
- Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
- Can be used to prevent leaking bell gaskets as well as repairing them
- Can be installed without interrupting the flow of the pipeline
- Front and back pieces are interchangeable
- All bell-spigot pieces are identical, making installation easier
- Integral bolt head pocket for one wrench installation
- Interlocking design allow ease of installation without interrupting the flow in pipe
- Higher working pressure design
Documents
Specifications
ASTM Specifications: [ASTM A-36, ASTM A-536, ASTM D-2000, ASTM F-1674]
Application: [PVC Pipe, Cast Iron Pipe, Ductile Iron Rubber Ring Pipe, Caulk Joint Pipe]
Coating: Flexi-Coat® Fusion Bonded Epoxy
End Connection 1: Bell End
End Connection 2: Bell End
End Connections: Bell End
Fits Pipe Size: 16 in
Fitting Size 1: 16 in
Fitting Sizes: 16 in
Material: [Carbon Steel, Ductile Iron, Rubber, HSLA Carbon Steel]
Material Type: Nitrile
NSF Certified: Yes
NSF Specifications: [NSF 61-G, NSF 372]
Pipe Tubing Size: 16 in
Pressure Class: 150 psi
Range in : 17.4 in - 17.8 in
Weight: 73