DESCRIPTION

Smith Blair Inc 2-1/4 - 2-1/2 in. Iron Pipe Double Saddle (2.44 - 2.91 in. OD)

S31300029108000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
Fits Pipe Size
2-1/4 in - 2-1/2 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.44 in - 2.91 in
Tap Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY