DESCRIPTION

  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application

Smith Blair Inc 2 in. 1-Bolt Repair Clamp 2.35 - 2.63 in. OD

S226000238

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
2 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY