DESCRIPTION

Smith Blair Inc 2 in. CC Ductile Iron Double Strap Saddle

S3170002560000

Tap Size:

SPECIFICATIONS

Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.35 in - 2.56 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY