DESCRIPTION

Smith Blair Inc 2 in. CC Single Strap Saddle (2.35 - 2.56 in. OD)

S31500025607000

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-213
End Connection 1
CC
Fits Pipe Size
2 in
Material
Ductile Iron, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
2.35 in - 2.56 in
Tap Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY