DESCRIPTION

Smith Blair Inc Redi-Clamp 2 in. Fiber Core Repair Clamp 2.38 in. OD

S244000238000

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Redi-Clamp
Fits Pipe Size
2 in
Length
3 in
Material
Ductile Iron, Stainless Steel

Starting at
Call for Pricing
  • QUANTITY